Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GENIE

Portable Aerial Lift,OAL 49 In,H 26Ft,AC

  • Item # 38R202
  • My Part #
  • Mfr. Model # AWP-20S AC
  • Catalog Page # 1032
  • UNSPSC # 24101604
Portable Aerial Lift,OAL 49 In,H 26Ft,AC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,086.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 677.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aerial Work Platform AWP™ Series features user-friendly controls with auxiliary platform lowering. Designed with durable, exclusive Genie® mast system and rocker base system for easy maneuvering around and over obstacles. Small outrigger allows for positioning close to walls. Use with Super Straddle accessory No. 38R201 (sold separately) to work over fixed seating.

View More

Technical Specs

  • Item Aerial Work Platform
  • Drive No
  • Power Source AC
  • Load Capacity 350 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 26 ft. 1"
  • Outrigger Footprint L 60-3/4"
  • Outrigger Footprint W 52-3/4"
  • Overall Length 49"
  • Overall Width 29"
  • Platform Width 26"
  • Max. Platform Height 20 ft.
  • Handrail Height 44-3/4"
  • Stowed Height 78"
  • Casters Yes
  • Drive Wheel No
  • Ground Clearance 1-51/64"
  • Mast Vertical Aluminum Mast
  • Batteries Included No
  • Gross Vehicle Weight 677 lb.
  • Standards ANSI A92.3, CSA B354.1, EN 280, AS1418.10
  • Includes Outriggers
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, HI, and PR.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Aerial Work Platform, No Drive, AC Power Source, 26 ft. 1 In Max. Work Height, 350 lb. Load Capacity is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Did not perform the tombstone pile driver as guaranteed.
Date published: 2015-11-07
  • y_2018, m_7, d_13, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38R202, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.