Skip Content

TP
GENIE

125" x 61" x 66" 30 gal. Diesel Light Tower Trailer with Portable Generator

  • Item # 18F650
  • My Part #
  • Mfr. Model # AL4
  • Catalog Page # N/A
  • UNSPSC # 39112001
Light Tower w/ Portable Generator,6000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18,451.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1950.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GENIE light tower trailer with portable generator brings light where you need it—from construction sites and sporting events to mining and oil field applications. 30-ft. extended height floodlight towers provide 4,000W of light and 359° noncontinuous tower rotation to help pinpoint positioning of light. Single tower winch system with ergonomically positioned handle for easy raising and lowering. Quick-connect light fixtures and ballast boxes allow for easy service with less downtime. Features a robust axle and frame and larger 15" tires.

View More

Technical Specs

  • Item Light Tower Trailer with Portable Generator
  • Rated Watts 6000
  • Surge Watts 6000
  • Voltage 230
  • Engine Brand Kubota
  • Fuel Type Diesel
  • Amps @ 120/240V 20/30
  • Lamp Type Metal Halide
  • Engine Size 1.1L
  • Outlets (1) GFI Duplex 20A/120V, (1) T/L 30A/240V
  • Lamp Watts 1000
  • Lamp Voltage 110
  • Number of Lamps 4
  • Lumens 110,000
  • Length 125"
  • Width 61"
  • Height 66"
  • Maximum Extension Height 30 ft.
  • Engine Alternator Brushless
  • Run Time @ Full Load 60 hr.
  • Sound Level dB 63
  • Engine HP 13.6
  • Fuel Tank Capacity 30 gal.
  • Starter Type Electric
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Full Power Switch Yes
  • Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Max. VA 6000
  • Includes Lamps, Tempered Glass Lamp Guard
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NM, OH, OR, PA, SD, TX, UT, WA, WV, and WY.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.