Navigation Menu New

Access My Account, Order History, Lists and more here.

462F12 GGENFOBAG UNSPSC # 40151563

Collapsible Wildland Fire Pump: 5 gal Tank Capacity, PVC Coated Polyester, Jet-Fog

  • Item # 462F12
  • Mfr. Model # GGENFOBAG
  • UNSPSC # 40151563
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Collapsible Wildland Fire Pump: 5 gal Tank Capacity, PVC Coated Polyester, Jet-Fog

  • Item # 462F12
  • Mfr. Model # GGENFOBAG
  • UNSPSC # 40151563
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Technical Specs

  • Item Collapsible Wildland Fire Pump
  • Tank Capacity 5 gal
  • Tank Material PVC Coated Polyester
  • Hose Length 36 in
  • Opening Size 4 in
  • Wand Material Stainless Steel
  • Nozzle Type Jet-Fog
  • Nozzle Material Brass
  • Height 25 in
  • Width 20 in
  • Depth 5 in
  • Weight Empty 5 lb
  • Hose Material Rubber
  • Wand Length 24 in
  • Pressure Release No
  • In Tank Filter Yes
  • Includes Shoulder Harness Straps with Center Cinch Strap
Back to Top