DV
GENERAL

iBorescope, 72 In Shaft

  • Item # 38D836
  • My Part #
  • Mfr. Model # DCIS1
  • Catalog Page # N/A
  • UNSPSC # 41111716
iBorescope, 72 In Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item iBorescope
  • Observation Depth 0.5 to 12"
  • Monitor Size No Display
  • Camera Size 9.8mm
  • Shaft Dia. 0.39"
  • Wireless Display Yes
  • Power Source Rechargeable Li-Ion Battery
  • Shaft Length 72"
  • Probe Lighting System (2) LED Lamps
  • Features Generates Ad Hoc WiFi Network for Transmitting Probe Video to App Enabled Apple or Android Mobile Device, Probe Captures and Saves VGA (640 x 480 Pixel) Resolution Video Clips and Still Photos to Mobile Device Memory, Non-Replaceable Li-ion Battery Charges Through Included USB Cable, Thumbwheel on Pistol Grip Controls Camera Lighting, Adjustable Video Attributes (Brightness, Contrast, Hue, Saturation), Analog Video Output Jack and Cable, Low Battery Indicator, IP67
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Includes Grip, Camera-Tipped Probe, Charging Cable with USB Plug, Video Cable, (3) Probe Tip Accessories (45 Degrees Mirror, Pickup Hook, Magnetic Pickup), Hard Plastic Case, User's Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.