Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL

Multizone Thermometer/Barometer, 32-122F

  • Item# 3KGR9
  • Mfr. Model# DBAR880
  • Catalog Page# N/A
  • UNSPSC# 41112213
Multizone Thermometer/Barometer,32-122F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wireless Multizone Thermometer/Barometer
  • Features Reads up to 3 Remote Sensors, Min/Max Memory, Temperature Trend Indicator, Clock with Alarm and Snooze, and Calendar, and Moon Cycle with Tide Indicator
  • Temp. Range (F) Indoor 32 to 122 Degrees , Outdoor -4 to 140 Degrees
  • Relative Humidity Range 20% to 99%
  • Display Digital LCD
  • Temp. Range (C) Indoor 0 to 50 Degrees , Outdoor -20 to 60 Degrees
  • Temp. Accuracy +/-1 Degrees C
  • Temp. Resolution 0.1 Degrees
  • Power Source Battery
  • Receiver to Transmitter Distance 100 ft.
  • Includes 2 AA batteries Base Unit, 2 AA batteries Remote Unit, 1 RSATH Sensor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms