Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENERAL

Wireless Data Logging Weather Station, Indoor 14.2 to 140°, Outdoor -40 to 176° Temp. Range (F)

  • Item# 8XRP1
  • Mfr. Model# WS831DL
  • Catalog Page# 738
  • UNSPSC# 41114410
Wireless Data Logging Weather Station, Indoor 14.2 to 140°, Outdoor -40 to 176° Temp. Range (F) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Weather Stations

Technical Specs

  • Item Wireless Data Logging Weather Station
  • Temp. Range (F) Indoor 14.2 to 140 Degrees , Outdoor -40 to 176 Degrees
  • Relative Humidity Range Indoor/Outdoor 30 to 80%
  • Wind Velocity 0 to 199.9 mph
  • Rain Fall 0 to 78.73"
  • Special Features Expandable up to 5 outdoor temperature/humidity transmitters, for climate control of remote rooms, Radio Frequency 433 MHz, Operating Range 100 ft. (30m) up to 328 ft. (100m), Humidity Comfort Meter
  • Temp. Range (C) Indoor -9.9 to 60 Degrees , Outdoor -40 to 80 Degrees
  • Dew Point Yes
  • Wind Chill Yes
  • Barometric Pressure 14.75 to 32.44 InHg (500 to 1100Hpa), (374.5 to 823.8 mmHg )
  • Alarms Yes
  • Display Backlit LCD
  • Power Source Total of 10 AA Batteries (Not Included), Main Unit: 4 AA Batteries or 7.5VAC/DC Power Adaptor (200Ma, Center Pin Positive), Remote Thermo-Hygrometer 2 AA Batteries Each, Remote Anemometer 2 AA Batteries, Remote Rain Gauge 2 AA Batteries
  • Includes Display Station with Power Adapter, Remote Temp/Rh Sensor, Anemometer, Rain Bucket, Data Logging Software (Weather View Pc) and Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms