Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL

Video Borescope, 3.4 In, 39 In Shaft

  • Item# 24Z049
  • Mfr. Model# DCS600
  • Catalog Page# N/A
  • UNSPSC# 41111716
Video Borescope,3.4 In,39 In Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Borescopes

Technical Specs

  • Item Watertight Video Borescope
  • Observation Depth 0.6 to 6"
  • Monitor Size 3.4"
  • Camera Size 10.0mm
  • Shaft Dia. 0.39"
  • Recording Video, Image
  • Power Source (4) AA Batteries
  • Shaft Length 39"
  • Pixel Resolution 320 x 240
  • Probe Lighting System (2) LED Lamps
  • Features IP67 Watertight, NTSC Video Out jack, Enables a diver or snorkeler to view probe video under water in real time, waterproof
  • Operating Temp. 32 Degrees to 113 Degrees F
  • Includes Watertight grip, Monitor and 1m long, 10mm diameter probe, Video cable; Set of three probe tip accessories (45 Degrees mirror, pickup hook and magnetic pickup), Hard plastic protective case, User's Manual, USB cable
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.