Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GENERAL

Video Borescope,3.5 In,39 In Shaft

  • Item # 6FAW4
  • My Part #
  • Mfr. Model # DCS400-05
  • Catalog Page # N/A
  • UNSPSC # 41111716
Video Borescope,3.5 In,39 In Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $381.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Recording Video Borescope
  • Observation Depth 1 to 5"
  • Monitor Size 3.5"
  • Camera Size 5.5mm
  • Shaft Dia. 0.22"
  • Recording Video, Image
  • Wireless Display Yes
  • Power Source Rechargeable Li-Ion Battery
  • Shaft Length 39"
  • Probe Lighting System (2) Adjustable LED Lamps
  • Features Wireless Interface With Optional RCV 100 Module Enables Streaming Of Live Inspection Video Over Internet . Choice Of 4 Wireless Channels In 2.4GHz Band. Pistol Grip Can Be Operated One-Handed. Probe Retains Configured Shape. 5 Menu Languages. Detachable Monitor Has Magnetic Back. Can Be Retrofit With Probe Extensions And/Or Close- Or Far focus Probes. Car Charger Available, Water and Dust Proof: as per IP67
  • Operating Temp. 32 Degrees to 113 Degrees F
  • Includes Pistol Grip, Detachable Wireless Monitor, Flexible-Obedient Probe, 2GB SD Card, (3) Probe Tip Accessories (45 Degrees Mirror, Ball Guide, Thread Protector), USB and Video Cables, AC Adapter/Charger, LCD Cleaning Cloth and Liquid, Hard Plastic Case, User's Manual
  • Manufacturers Warranty Length 3 yr. Limited Warranty Except Batteries, Battery has 1 yr. Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.