C3
GENERAL

Video Borescope, 3.5 In, 39 In Shaft

  • Item # 6FAW2
  • My Part #
  • Mfr. Model # DCS16HPART
  • Catalog Page # 614
  • UNSPSC # 41111716
Video Borescope, 3.5 In, 39 In Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,173.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.16 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Articulating Wireless Video Borescope
  • Observation Depth 0.25" to 12"
  • Monitor Size 3.5"
  • Camera Size 6.0mm
  • Shaft Dia. 0.23"
  • Recording Video, Image
  • Wireless Display Yes
  • Power Source Rechargeable Battery
  • Shaft Length 39"
  • Pixel Resolution 320 x 240
  • Probe Lighting System (5) White LEDs
  • Features Anti-Glare, Anti-Reflection LCD. Articulating Probe With +/-150 Degrees Sweep Can Be Operated One-Handed. USB and TV Out Jacks. Video Mirror Button. Familiar Menu-Submenu User Interface. 27 Menu Languages. Can Be Retrofit With Dozens Of General Purpose And Specialty High-Performance Probes, Water, Oil & Dust resistant to IP67
  • Operating Temp. -4 Degrees to 140 Degrees F
  • Includes Monitor, Articulating Probe, 4GB SD Card, USB and Video Cables, AC Adapter/Charger, LCD Cleaning Cloth and Liquid, Hard Plastic Case, User's Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Video Borescope,3.5 In,39 In Shaft is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Clear picture, great illumination and wonderful range of articulation.
Date published: 2014-11-28
  • y_2018, m_9, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6FAW2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.