Skip Content
WV
GENERAL

Video Borescope, 2.7 In, 24 In Shaft

  • Item # 20VC72
  • Mfr. Model # DCS950
  • Catalog Page # N/A
  • UNSPSC # 41111716
Video Borescope,2.7 In,24 In Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $165.95 / each

Web Price $174.68

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Video borescope is equipped to relay images from the inspection location to a connected or remote display. Fits in your pocket or clips onto your belt.

View More

Technical Specs

  • Item Video Borescope
  • Observation Depth 1" to 10 ft.
  • Monitor Size 2.7"
  • Camera Size 9.0mm
  • Shaft Dia. 0.35"
  • Recording Video
  • Power Source (4) AAA Batteries
  • Shaft Length 24"
  • Pixel Resolution 320 x 240
  • Probe Lighting System (4) LED Lamps
  • Drop Tested 1m
  • Features Fits in Your Pocket, 1m Drop-Proof, Long, Thin Camera-Tipped Probe Penetrates Tight, Hard-to-Reach Spaces, Probe is IP67 Waterproof and Holds Its Shape, (4) Screen Controls, CE and RoHS Approved
  • Includes Nylon Pouch with Belt Clip, (4) Probe Tip Accessories (Pickup Hook, Magnetic Pickup, 90 Degrees Mirror, Thread Protector), User Manual
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.