Skip Content

NC
GENERAL

Video Borescope,7 In,39 In Shaft

  • Item # 20VC71
  • My Part #
  • Mfr. Model # DCS2000
  • Catalog Page # N/A
  • UNSPSC # 41111716
Video Borescope,7 In,39 In Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,347.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Video Borescope
  • Observation Depth 0.25" to 12"
  • Monitor Size 7"
  • Camera Size 5.5mm
  • Shaft Dia. 0.22"
  • Recording Video, Image
  • Power Source Rechargeable Li-Polymer Battery
  • Shaft Length 39"
  • Pixel Resolution 800 x 480
  • Probe Lighting System (4) Forward Facing LED Lamps and (2) Angled LED Lamps
  • Drop Tested 1m
  • Features Soft Metal Probe with VGA Resolution Camera, Light Boost, Anti-Reflection and 90 Degrees Image Rotation Buttons On Probe Handle, Records VGA resolution Field of View Can Be Enlarged Up to 5X, 27 Menu Languages, Hand Strap and Tripod Mount
  • Operating Temp. 14 Degrees to 140 Degrees F
  • Includes Console, VGA Resolution Probe, 110 Degrees Mirrored Viewing Tip, 4GB SD Card, USB Cable, AC Adapter/Charger, Battery, Hard Plastic Airtight Carrying Case, User Manual,
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.