Skip Content

C3
GENERAL

Video Borescope,5 In,36 In Shaft

  • Item # 20VC70
  • My Part #
  • Mfr. Model # DCS500
  • Catalog Page # N/A
  • UNSPSC # 41111716
Video Borescope,5 In,36 In Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $520.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Video borescope is equipped to relay images from the inspection location to a connected or remote display. Records into flash memory or onto included microSD card; it features a detachable monitor and 4X zoom.

View More

Technical Specs

  • Item Wireless Video Borescope
  • Observation Depth 1" to 10 ft.
  • Monitor Size 5"
  • Camera Size 9.0mm
  • Shaft Dia. 0.35"
  • Recording Video
  • Wireless Display Yes
  • Power Source Rechargeable Li-Ion Battery
  • Shaft Length 36"
  • Features Records On SD Card, 128 MB Internal Memory, USB and Analog Out Jacks, Speaker and Microphone, 4X Zoom
  • Includes Wireless Console, Probe, SD Card, USB and A/V Cables, AC Adapter/Charger for Li-Ion Battery, (4) Probe Tip Accessories, PC Interface Software On Mini-CD
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.