Skip Content

WV
GENERAL

Video Borescope,3.5 In

  • Item # 20VC68
  • My Part #
  • Mfr. Model # H8
  • Catalog Page # N/A
  • UNSPSC # 41111716
Video Borescope,3.5 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Borescopes

Technical Specs

  • Item Video Borescope
  • Observation Depth Probe Not Included
  • Monitor Size 3.5"
  • Camera Size Probe Not Included
  • Shaft Dia. Probe Not Included
  • Recording Video, Image
  • Power Source (4) AA Alkaline Batteries
  • Shaft Length Probe Not Included
  • Pixel Resolution 320 x 240
  • Drop Tested 1m
  • Features Records VGA or QVGA Resolution Video Clips and Still Images, IP Water, Oil and Dust-Proof, Console Rated IP55 and 1m (39") Drop-Proof Accepts Other Probes, Three Options for Mirroring Live Video, 27 Menu Languages
  • Includes Console, 90 Degrees Mirrored Viewing Tip, 4GB SD Memory Card, AV and USB Cables, Adjustable hand Strap, Custom Hard Plastic Carrying Case, User Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms