Skip Content
DV
GENERAL

Video Borescope,3.5 In,39 In Shaft

  • Item # 20VC63
  • My Part #
  • Mfr. Model # DCS16HPART
  • Catalog Page # N/A
  • UNSPSC # 41111716
Video Borescope,3.5 In,39 In Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Video Borescope
  • Observation Depth 0.4 to 12"
  • Monitor Size 3.5"
  • Camera Size 6.0mm
  • Shaft Dia. 0.23"
  • Recording Video, Image
  • Power Source Rechargeable Li-Ion Battery
  • Shaft Length 39"
  • Pixel Resolution 320 x 240
  • Probe Lighting System (3) Forward Facing LED Lamps and (2) Side Facing LED Lamps
  • Features VGA Resolution Articulating Probe with IP67 Rating, Compatible with Dozens of Other IP67 Probes of Various Diameters and Lengths, Records Video and Still Images with Instant Playback Review, (3) Mirrored Probe Viewing Tips, Multiple Language Menu, TV Monitor and USB Interfaces
  • Operating Temp. -4 Degrees to 140 Degrees F
  • Includes DCS1600 Console, Articulating Probe, 4GB SD Card, USB Cable, (3) Mirrored Probe Viewing Tips, AC Adapter/Charger for Li-Ion Battery, Users Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms