Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL

Temperature/RH/GPP/Wet Bulb Data Logger

  • Item# 15X988
  • Mfr. Model# HT50
  • Catalog Page# N/A
  • UNSPSC# 41112301
Temperature/RH/GPP/Wet Bulb Data Logger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $164.59 / each

Price $173.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps monitor conditions in calibration rooms, offices, clean rooms, and storage facilities. Simultaneously records and time-stamps readings. USB plug lets you upload data directly to your PC. Software calculates dew point, wet bulb temperatures, and mixing ratio as GPP or GPK.

View More

Technical Specs

  • Item Temperature/RH/GPP/Wet Bulb Data Logger
  • Type Compact, USB Compatible
  • Temp. Range (F) -4 Degrees to 158 Degrees
  • Relative Humidity Range 0% to 100%
  • Dew Point Range 70 Degrees to 115 Degrees F
  • Accuracy +/-0.7 Degrees F (0.4 Degrees C) Temperature, +/-3% RH
  • Battery Life 1 yr.
  • Sample Point Storage 16,300 Pairs of RH and Temperature Readings or 10,000 RH and Temperature Sets Plus IRT Readings
  • Remote Probe No
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof No
  • Connection Size Full Size USB
  • Time Intervals 10 sec. to 12 hr.
  • Alarm High and Low for Ambient and Surface Temperature, RH, Absolute Humidity
  • Width (In.) 1.7
  • Depth (In.) 1.1
  • Height (In.) 4.92
  • Software Required Yes
  • Special Features 2 to 1 IRT with -4 Degrees to 482 Degrees F (-20 Degrees to 250 Degrees C) Range, Data Logs Auto Synchronized to Your PC's Clock
  • Compatible With Windows XP, Windows 7, Windows Vista
  • Interface USB
  • Calibration Certificate No
  • Includes CurveViewer Interfacing/Data Logging Software/Drivers for Windows XP/Vista/7 On Mini-Disc, USB Extension Cable, Battery, User's Manual
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.