Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GENERAL TOOLS

Phillips/Slotted/Torx® Precision Screwdriver Set, ABS Plastic, Number of Pieces: 6

  • Item # 1JGL9
  • My Part #
  • Mfr. Model # 735
  • Catalog Page # N/A
  • UNSPSC # 27111701
Phillips/Slotted/Torx® Precision Screwdriver Set, ABS Plastic, Number of Pieces: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Precision Screwdriver Set
  • Screwdriver Tip Style Phillips/Slotted/Torx(R)
  • Tip Style Group Phillips,Slotted,Torx(R)
  • Tip Size #00,1/16",3/32",5/64",T6
  • Handle Material ABS Plastic
  • Overall Length 6"
  • Includes Slotted 1/16", 5/64", 3/32", Phillips #00, Torx(R) T6, Handle
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Handle Design Ergonomic
  • Number of Pieces 6
  • Shank Shape Round
  • Shank Material Steel
  • Finish Black Oxide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.