Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GENERAL TOOLS

Screw Starter, 5 in., Slotted

  • Item# 3ZH38
  • Mfr. Model# 8082
  • Catalog Page# N/A
  • UNSPSC# 27111701
Screw Starter,5 in.,Slotted close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screw Starters

Product Details

Screw and Nut Starters
Start or remove screws or nuts—especially those too small to hold by hand—from hard-to-reach areas. With knurled aluminum handle and spring-loaded chuck.

View More

Technical Specs

  • Item Screw Starter
  • Tip Size #3 to 5/16"
  • Tip Style Slotted
  • Handle Material Aluminum
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Knurled Handle, Spring Loaded Steel Chuck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms