ST
GENERAL TOOLS

Fractional Digital Caliper 0-6"/0-153mm Range, 0.0005"/0.01mm/1/64" Resolution, Carbon Fiber

  • Item # 54GX49
  • My Part #
  • Mfr. Model # 146
  • Catalog Page # N/A
  • UNSPSC # 41111621
Fractional Digital Caliper 0-6"/0-153mm Range, 0.0005"/0.01mm/1/64" Resolution, Carbon Fiber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Digital Calipers


$22.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.59 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This General digital caliper features an LCD display and a zero set, as well as On/Off and inch/mm control buttons. It is designed to measure both inside areas and outside areas of objects using upper and lower jaws. It also features gearless operation.

View More

Technical Specs

  • Item Digital Caliper
  • Caliper Grouping Fractional Digital Caliper
  • Caliper Range 0-6"/0-153mm
  • Resolution 0.0005"/0.01mm/1/64"
  • IP Rating 54
  • SPC Output No
  • Accuracy +/-0.008"/0.2mm
  • Caliper Material Carbon Fiber
  • Absolute Positioning No
  • Jaw Depth 3"
  • Long Form Calibration Certificate No
  • Features Measures In Fractional Inches, Decimal Inches or Millimeters. Can Measure Inside, Outside and Step Measuraments, Auto Power Off
  • Includes Plastic Case, SR54 Battery
How can we improve our Technical Specifications?

Compliance and Restrictions


  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms