Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GENERAL

Soil Moisture Meter, 9V

  • Item # 20VC74
  • My Part #
  • Mfr. Model # DSMM600
  • Catalog Page # 598
  • UNSPSC # 41112304
Soil Moisture Meter, 9V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moisture meter provides data to assess the extent of hidden condensation when checking surfaces before painting, wallpapering, or laying floors or tile. Also helps trace roof leaks and water seepage, and aids in selecting dry lumber. Meter measures soil temperature, pH, and moisture content, as well as the intensity of the sunlight received. 8" long soil probe included.

View More

Technical Specs

  • Item Soil Moisture Meter
  • Special Features Large Backlit Triple Readout LCD
  • Moisture Content Dry+, Dry, Normal, Wet, Wet+
  • Temp. Range (F) 16 Degrees to 122 Degrees
  • Display LCD
  • Number of Species of Wood 0
  • Data Hold No
  • Memory No
  • Min./Max. Memory No
  • Battery Type 9V
  • Includes User's Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Soil Moisture Meter, 9V is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Very poor accuracy in measuring soil moisture. If you want an accurate measurement of soil moisture this is not the product for you.
Date published: 2017-04-15
  • y_2018, m_7, d_13, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_20VC74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.