Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENERAL

Soft Carrying Case, 12 In H, Black/Ylw

  • Item# 5CFK9
  • Mfr. Model# 81001
  • Catalog Page# N/A
  • UNSPSC# 53121705
Soft Carrying Case,12 In H,Black/Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Soft Carrying Case
  • Material 1080 Denier Fabric
  • Overall Height 12"
  • Overall Width 16"
  • Overall Depth 8"
  • Color Yellow/Black
  • For Use With Various Tools, Instruments
  • Features Multiple Interior Pockets, Exterior Pockets
  • Weather-Resistant Zipper Yes
  • Includes Adjustable Padded Non Slip Shoulder Strap
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms