Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GENERAL

Video Borescope, 2.4 In, 39 In Shaft

  • Item# 24Z045
  • Mfr. Model# DCS250
  • Catalog Page# N/A
  • UNSPSC# 41111716
Video Borescope,2.4 In,39 In Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $105.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to inspect narrow cavities and around corners, this video borescope is equipped to relay images from the inspection location to a connected or remote display. Complete with extension and retrieval hook, mirror, and magnet, this ruggedized system features a grip and monitor that withstand a 1m drop and are IP54 splashproof.

View More

Technical Specs

  • Item Ruggedized Video Borescope
  • Observation Depth 4" to 8 ft.
  • Monitor Size 2.4"
  • Camera Size 12.0mm
  • Shaft Dia. 0.47"
  • Recording Video
  • Power Source (4) AA Batteries
  • Shaft Length 39"
  • Drop Tested 1m
  • Features Grip and Monitor are Drop-proof to 1m and IP54 Splash-proof, Probe and Camera Head are IP67 Oil, Dust and Waterproof
  • Includes Grip, monitor and probe,Magnetic Pickup, Pickup Hook, 45 Degrees Mirror, TV Cable,Hard plastic Case,User's Manual
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.