Skip Content

ST
GENERAL

Rain Gage with Thermometer,-38 to 158F

  • Item # 3KRR2
  • My Part #
  • Mfr. Model # RGR150
  • Catalog Page # 581
  • UNSPSC # 41114405
Rain Gage with Thermometer,-38 to 158F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wireless Rain Gauge monitors rainfall and temperature up to 100 ft. away.

View More

Technical Specs

  • Item Rain Gage with Thermometer
  • Features Wireless Transmission of the Temperature from the Remote Temperature Sensor to the Main Unit Up to 100 Feet, Built-in Rain Gauge Installation Level. Indoor and Remote Temperature Display. Min/Max Memory for Indoor/Outdoor Temperature. Hourly, Daily and Weekly Rainfall History. Monitors Temperature in Up to 3 Remote Locations
  • Temp. Range (C) -20 Degrees to 70 Degrees C
  • Temp. Range (F) -38 Degrees to 158 Degrees F Outdoor,23 Degrees to 122 Degrees F Indoor
  • Includes 0 to 78.73" Rain Fall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.