Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GENERAL

Probe and Position Set, 12 Pc, Straight, 35° Bend, 90° Bend, 180° Loop, Double Bend, 180° Hook, Offs

  • Item# 1XHP7
  • Mfr. Model# 707865
  • Catalog Page# 2951
  • UNSPSC# 27112303
Probe and Position Set, 12 Pc, Straight, 35° Bend, 90° Bend, 180° Loop, Double Bend, 180° Hook, Offs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GENERAL® 12-piece probe and position set features 5" stainless steel blades, with hardened steel tips and ABS plastic handle and steel screwchuck. Fitted zippered case.

View More

Technical Specs

  • Item Probe and Position Set, 12 Pc
  • Point Type Straight, 35 Degrees Bend, 90 Degrees Bend, 180 Degrees Loop, Double Bend, 180 Degrees Hook, Offset Pull Hook, 135 Degrees Pull Hook, Pull/Push Hook, Adjusting Pull/Push Hook, Placement Guide/Lifter, and 5" Extension
  • Replaceable Tip No
  • Threaded Points No
  • Magnet End No
  • Tip Material Hardened Steel
  • Overall Length (In.) 7-1/2 to 8-1/2
  • Handle Dia. (In.) 5/8
  • Handle Steel Screw Chuck
  • Handle Material ABS Plastic
  • Finish Stainless Steel
  • Includes Handle and Soft Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.