Skip Content

ST
GENERAL

Pocket TDS Meter,10 to 9990 ppm,+/-1 Pct

  • Item # 9CTZ2
  • My Part #
  • Mfr. Model # TDS503
  • Catalog Page # N/A
  • UNSPSC # 41112504
Pocket TDS Meter,10 to 9990 ppm,+/-1 Pct close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pocket TDS Meter
  • TDS Range 10 to 9990 ppm
  • Waterproof Electrode Only
  • Automatic Temperature Compensation Yes
  • Operating Temp. Range (F) 32 Degrees to 122 Degrees
  • Operating Temp. Range (C) 0 Degrees to 50 Degrees
  • Display LCD
  • Auto Power Off No
  • Memory No
  • Temperature Compensation Range Automatic From 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
  • Calibration 1 Point (940 ppm)
  • Probe Compensation For Temperature
  • TDS Accuracy +/-1% F.S.
  • TDS Resolution 10 ppm
  • Power Source 9V Battery
  • Includes Calibration Solution, Calibration Screwdriver, Battery, Hard Carrying Case, Instructions
  • Manufacturers Warranty Length 1 yr.
  • Range 10 to 9990 ppm
  • Number of Tests 1
  • Testing Parameter Total Dissolved Solids (TDS)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.