Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GENERAL

Pin Type Moisture Meter,5 to 50Pct Wood

  • Item # 8LWM6
  • My Part #
  • Mfr. Model # MMD4E
  • Catalog Page # N/A
  • UNSPSC # 41112304
Pin Type Moisture Meter,5 to 50Pct Wood close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pin Type Moisture Meter
  • Special Features Wood/Building Materials Selection Switch, Low/Medium/High Moisture Scales, Tones and On-Screen Icons, Auto Power Off, Low Battery Icon, Replaceable Stainless Steel Pins
  • Moisture Content 5% to 50% for Wood, 1.5% to 33% for Building Materials
  • Moisture Content Accuracy +/-3% of Reading
  • Display LCD
  • Number of Species of Wood 200
  • Data Hold Yes
  • Memory No
  • Interface No
  • For Use With Softwood, Hardwood, Drywall and Masonry
  • Min./Max. Memory No
  • Battery Type 9V
  • Includes Protective Cover, Battery, User's Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.