Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GENERAL

Emergency 4-in-1 Rescue Tool, 1.3 In L

  • Item# 3XMP9
  • Mfr. Model# 7902
  • Catalog Page# N/A
  • UNSPSC# 42171912
Emergency 4-in-1 Rescue Tool,1.3 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $17.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin Hong Kong Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Functions as glass breaker, red flashing emergency light, bright white LED flashlight, and seatbelt cutter. Magnets in tool head secure tool on car roof.

View More

Technical Specs

  • Item Emergency Rescue Tool
  • Type 4-in-1 Hand Tool
  • Length 1.3"
  • Application Glass Breaker, High Visibility Red Flashing Emergency Lights, Bright White LED Flashlight, Fold-away Seat Belt Cutter, Magnets in Tool Head Hold Rescue One To Car Roof When Using Flashing Lights
  • Material Contoured Handle w/Rubber Grip
  • Number of Pieces 1
  • Includes Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Very disappointed in this product this product is a complete failuredoes not break glass June 15, 2012
  • 2015-09-08T19:45:11.090-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3XMP9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.