Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GENERAL

Multi-Function Detector,2 In Depth

  • Item # 9CAC9
  • My Part #
  • Mfr. Model # MSV350D
  • Catalog Page # N/A
  • UNSPSC # 27111810
Multi-Function Detector,2 In Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stud Finders

Technical Specs

  • Item Multi-Function Detector
  • Type Stud/Voltage/Metal
  • Scan Depth 2"
  • Scans Walls, Floors and Ceilings
  • Battery Type 9V
  • Features Uses LCD Scanning Indicators and Buzzer to Indicate Direction and Position of Stud, Batten, Metal Object or Wiring, Detects/Distinguishes Between Metal Pipes/Tubes and Hot Wires with Variable Sensitivity, Also Distinguishes Between Battens and Studs, Simultaneously Detects Studs and Metal/Wiring, Needs No Probe, Battery Charge Indicator, Auto Power Off
  • Temp. Range 14 Degrees to 122 Degrees F
  • Function Locating Wood and Metal Studs, Objects/Wires Carrying Voltage and Hidden Metal (Pipes and Conduits)
  • Includes User's Manual and 1 yr. Limited Warranty
  • Size 6.1"L x 2.6"W x 1.3"H
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.