Skip Content
WG
GENERAL

Infrared Thermometer, -40° to 1076°F

  • Item # 20VC84
  • Mfr. Model # IRT657
  • Catalog Page # N/A
  • UNSPSC # 41112213
Infrared Thermometer, -40° to 1076°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $59.47 / each

Web Price $62.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -40 Degrees to 1076 Degrees
  • Temp. Range (C) - Infrared -40 Degrees to 580 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 12"
  • Temp. Accuracy (C) - Infrared +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater Above 0.0 Degrees , +/-2.0% of Reading or +/-3.0 Degrees Whichever is Greater Below 0.0 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-3.0 Degrees Whichever is Greater above 32.0 Degrees , +/-2.0% of Reading or +/-5.0 Degrees Whichever is Greater below 32.0 Degrees
  • Emissivity Fixed 0.95
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer No
  • Display - IR Camera Backlit LCD
  • Memory - Instrument No
  • Calibration Certificate Included No
  • Battery Type 9V
  • Alarm Indication No
  • Data Hold Automatic After Trigger Is Released
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 250 msec
  • Repeatability +/-1.0% of Reading
  • Memory Max/Min/Avg/Dif
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Trigger Yes
  • Special Features Degrees C/ Degrees F and Laser On/Off Buttons, Low Battery Indicator
  • Includes Soft Pouch, 9V Battery, User's Manual
  • Manufacturers Warranty Length 1 yr.
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Item Infrared Thermometer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.