Navigation Menu New

Access My Account, Order History, Lists and more here.

8MYV0 14712 UNSPSC # 41111621

Tap image to zoom.

Roll over image to zoom.

Fractional-Display Digital Caliper, Range 0 in to 12 in, 0 mm to 305 mm, IP Rating Not Rated

  • Item # 8MYV0
  • Mfr. Model # 14712
  • UNSPSC # 41111621
  • Catalog Page # 2326 2326
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Fractional-Display Digital Caliper
  • Range 0 in to 12 in, 0 mm to 305 mm
  • Resolution 0.0005 in / 0.01 mm / 1/64 in
  • Accuracy +/-0.001 in, +/-0.02 mm
  • IP Rating Not Rated
  • SPC Output No
  • Long Form Calibration Certificate No
  • Absolute Positioning Yes
  • Caliper Grouping Fractional-Display Digital Caliper
  • Caliper Material Stainless Steel
  • Dimension Type Inch/Fractional Inch/Metric
  • Coolant Resistant No
  • Jaw Actuation Type Thumb Wheel
  • Jaw Depth 1 21/32 in
  • Jaw Material Stainless Steel
  • Minimum Measurement - Fractional Inch 0 in
  • Maximum Measurement - Inch 12 in
  • Maximum Measurement - mm 305 mm
  • Measurements 4-Way
  • Measures Depth Yes
  • Measures Inside Dimension Yes
  • Measures Outside Dimension Yes
  • Measures Step Yes
  • Minimum Measurement - Inch 0 in
  • Minimum Measurement - mm 0 mm
  • Display Type Digital
  • Battery Size SR44
  • Water Resistant No
  • Functions Inch/Fractional/Metric, Auto Turn Off
  • Graduations - Lower Scale 0.1 in
  • Graduations - Upper Scale 1 mm
  • Includes Battery Yes
  • Jaw Shape Standard Blade
  • Repeatability 0.0005"/ 0.01mm/ 1/64"
  • With Locking Nut Yes
Back to Top