Skip Content

DG
GENERAL

Edge Finder, Single End Type, 0.200 Tip Dia. (In.)

  • Item # 39EP36
  • My Part #
  • Mfr. Model # 263
  • Catalog Page # N/A
  • UNSPSC # 27111807
Edge Finder,Single,Tip 0.200in,3in L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Edge Finder
  • End Type Single
  • Tip Dia. (In.) 0.200
  • Length (In.) 3
  • Length (mm) 75
  • Construction Hardened Steel, Precision Ground
How can we improve our Technical Specifications?

Compliance and Restrictions