Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL ELECTRIC

180° Wall Box Single Relay Occupancy Sensor with Photocell, 120 to 277VAC

  • Item# 20TU47
  • Mfr. Model# WIR-10-SR-G-D-A
  • Catalog Page# N/A
  • UNSPSC# 46171608
180° Wall Box Single Relay Occupancy Sensor with Photocell, 120 to  277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Box Single Relay Occupancy Sensor with Photocell
  • Description/Special Features Passive Infrared
  • Voltage 120 to 277VAC
  • Watts @ 120V 800 Incandescent/Tungsten, 1200 Fluorescent/Ballast
  • Watts @ 277V 2700 Fluorescent/Ballast
  • Coverage 1000 sq. ft.
  • Viewing Angle 180 Degrees
  • Time Delay Self-Adjusting, 15 sec./test (10 min. Auto), or Selectable 5, 15, 30 min.
  • Installation Type Wall Box
  • Sensor Type Passive Infrared
  • Color Light Almond
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None