DV
GE

Wall Switch Box Daylight Sensor, Occupancy Sensor, 1000 sq. ft. Passive Infrared, Photocell, Black

  • Item # 20TU54
  • My Part #
  • Mfr. Model # WIR-10-SR-C-D-B
  • Catalog Page # N/A
  • UNSPSC # 46171608
Wall Switch Box Daylight Sensor, Occupancy Sensor, 1000 sq. ft. Passive Infrared, Photocell, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Daylight Occupancy Sensor offers Passive Infrared (PIR) motion sensing lighting control, along with conventional wall switching for energy savings, comfort, and convenience. It automatically turns lights on when a person enters a room.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Daylight Sensor, Occupancy Sensor
  • Sensing Technology Passive Infrared,Photocell
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 1000 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 10 to 30VDC
  • Color - Motion Sensing and Dimming Black
  • Time Delay - Motion Sensor 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Selectable
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 800W (Incandescent), 1200W (Fluorescent)
  • Max. Capacity @ 277VAC 2700W (Incandescent)
  • Description/Special Features Passive Infrared
  • Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms