Skip Content

WV
GENERAL ELECTRIC

Wall Switch Box Daylight Sensor, Occupancy Sensor, 1000 sq. ft. Passive Infrared, Photocell, White

  • Item # 20TU45
  • My Part #
  • Mfr. Model # WIR-10-SR-G-D-W
  • Catalog Page # N/A
  • UNSPSC # 46171608
WallBox Single Relay Sensor,Photocell close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $88.10 / each

Web Price $126.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Motion Sensing and Dimming Daylight Sensor, Occupancy Sensor
  • Sensing Technology Passive Infrared, Photocell
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 1000 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120 to 277VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Selectable
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 800W (Incandescent), 1200W (Fluorescent)
  • Max. Capacity @ 277VAC 2700W (Incandescent)
  • Description/Special Features Passive Infrared
  • Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.