Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL ELECTRIC

180° Wall Box Dual Relay Occupancy Sensor with Photocell, 120 to 277VAC

  • Item# 20TU57
  • Mfr. Model# WIR-10-DR-G-D-A
  • Catalog Page# N/A
  • UNSPSC# 46171608
180° Wall Box Dual Relay Occupancy Sensor with Photocell, 120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $30.41 / each

Price $175.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Box Dual Relay Occupancy Sensor with Photocell
  • Description/Special Features Passive Infrared
  • Voltage 120 to 277VAC
  • Watts @ 120V 800 Incandescent/Tungsten, 1200 Fluorescent/Ballast
  • Watts @ 277V 2700 Fluorescent/Ballast
  • Coverage 1000 sq. ft.
  • Viewing Angle 180 Degrees
  • Time Delay Self-Adjusting, 15 sec./test (10 min. Auto), or Selectable 5, 15, 30 min.
  • Installation Type Wall Box
  • Sensor Type Passive Infrared
  • Color Light Almond
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.