Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GENERAL ELECTRIC

Double Conversion UPS, 6kVA Power Rating, 120/208/220/230/240VAC Output Voltage, Number of Outlets:

  • Item # 5EFA1
  • Mfr. Model # UPS106LP2230000
  • Catalog Page # 226
  • UNSPSC # 39121011
Double Conversion UPS, 6kVA Power Rating, 120/208/220/230/240VAC Output Voltage, Number of Outlets: close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $7,197.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 328.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering reliable, secure power protection for all critical loads, this system provides true, online double conversion UPS with an internal transformer. It's robustly designed to handle industrial applications with short-circuit, high overload and overheating conditions, reducing maintenance and service costs. It has a small footprint with automatic and manual bypass, with GE's unique RPA (Redundant Parallel Architecture) technology allowing you to parallel up to 4 UPS with no single point of failure. Features include auto voltage regulation, USB, contact interface with RS232, and relay connections. PDU options are available for pluggable connections. Optional SNMP and relay cards are available for remote communication.

View More

Technical Specs

  • Item Double Conversion UPS
  • Power Rating 6kVA
  • Output Voltage 120/208/220/230/240VAC
  • Backup Time (Half/Full Load) 20 min./8 min.
  • Number of Outlets 0
  • Outlet Type Hardwired
  • Mounting Tower
  • Watts 4.8kW
  • Input Voltage 120/208/240VAC
  • NEMA Plug Configuration Not Applicable
  • NEMA Receptacle Configuration Not Applicable
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 12.3"
  • Depth 28.7"
  • Height 26.8"
  • Cord Length No Cord
  • Display Type LCD
  • Hz 50/60
  • Phase 1
  • Ports RS232, USB, Relay
  • Special Features RPA
  • Standards UL, cUL, FCC Class B
  • Includes Automatic Shutdown Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.