Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL ELECTRIC

Line Interactive UPS, 600VA Power Rating, 120VAC Output Voltage, Number of Outlets: (4) 5-15R

  • Item# 5EEY5
  • Mfr. Model# UPS0600ITSIR
  • Catalog Page# N/A
  • UNSPSC# 39121011
Line Interactive UPS, 600VA Power Rating, 120VAC Output Voltage, Number of Outlets: (4) 5-15R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

IT Series
Cost effective, line interactive UPS with hot swappable, customer-replaceable batteries. UPS is high performance with a pure sign wave output designed to prevent downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Ideally suited for workstations, servers and networking equipment.
UPS Systems
Reliable, secure, power protection for all critical loads. 1-phase, 50/60 Hz. Include auto voltage regulation, automatic shutdown software, USB, contact interface with RS232, and relay connections. Optional SNMP and relay cards available for remote communication.

View More

Technical Specs

  • Item Line Interactive UPS
  • Power Rating 600VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 35 min./14 min.
  • Number of Outlets (4) 5-15R
  • Outlet Type (4) UPS/Surge
  • Mounting Rack
  • Watts 360W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 4 msec
  • Width 19"
  • Depth 15"
  • Height 3.3"
  • Hz 50/60
  • Phase 1
  • Ports RS-232, USB
  • Standards UL, cUL, FCC Class A
  • Includes Include Auto Voltage Regulation, Automatic Shutdown Software, USB, Contact Interface with RS232, And Relay Connections. Optional SNMP and Relay Cards Available for Remote Communication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.