Skip Content

DG
GENERAL ELECTRIC

Polyamide Drain Vent, For Use With ARIA Series Enclosures

  • Item # 35ZV50
  • My Part #
  • Mfr. Model # GE-SEDV
  • Catalog Page # N/A
  • UNSPSC # 39121302
Drain Vent,For ARIA Series Enclosures close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Drain Vent
  • For Use With ARIA Series Enclosures
  • Material Polyamide
  • Includes Mounting Template and Hardware
  • Finish Smooth Opaque
How can we improve our Technical Specifications?

Compliance and Restrictions

None