Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
GENERAL ELECTRIC

15"H x 13"W x 7"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Quick Release Latch Closure Met

  • Item # 2HRC3
  • Mfr. Model # VJ1412HWPL2
  • Catalog Page # 311
  • UNSPSC # 39121309
15"H x 13"W x 7"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Quick Release Latch Closure Met close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $125.02 / each

List Price $164.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure has a temperature range of -58° to 302°F. It is direct burial rated and has an internal grid for custom field modifications.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass Reinforced Polyester
  • Nominal Enclosure Depth 7"
  • Nominal Enclosure Height 15"
  • Nominal Enclosure Width 13"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Quick Release Latch
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 6.60"
  • Enclosure Cover Features Opaque, Stainless Steel Hinge, Latched
  • Gasket Polyurethane
  • Height 15.31"
  • Interior Panel 2HRL3, 2HPZ9 or 2HRL4
  • IP Rating 65
  • Mounting Wall
  • Series VJ
  • Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
  • Usable Opening Depth 6.38"
  • Width 13.31"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.