Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
GENERAL ELECTRIC

32.87" x 25.00" x 11.81" Fiberglass Reinforced Polyester Enclosure

  • Item # 2HRA8
  • Mfr. Model # AN3325PL
  • Catalog Page # 311
  • UNSPSC # 39121303
32.87" x 25.00" x 11.81" Fiberglass Reinforced Polyester Enclosure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $836.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 39.27 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This enclosure has a temperature range of -58° to 302°F. Features include a concealed hinge and 4 threaded studs and bolts for mounting-plate or frame installation.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 2, 3, 3R, 4, 4X, 12, 13
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass Reinforced Polyester
  • Nominal Enclosure Depth 12"
  • Nominal Enclosure Height 32"
  • Nominal Enclosure Width 25"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Solid
  • Closure Method Padlockable Latch
  • Knockouts No
  • Finish Smooth
  • Color Light Gray
  • Depth 11.81"
  • Enclosure Cover Features Opaque, Padlockable Latch
  • Gasket Polyurethane
  • Height 32.87"
  • Interior Panel 2HPZ3 or 2HRD8
  • IP Rating 66
  • Mounting Wall
  • Series Aria
  • Standards IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant
  • Usable Opening Depth 11.48"
  • Width 25.00"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.