Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GENERAL ELECTRIC

NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 6.50 to 13.5A

  • Item # 6ANE7
  • My Part #
  • Mfr. Model # CR306C00200XAAAAG
  • Catalog Page # 162
  • Catalog Group # H2425
  • UNSPSC # 39121521
NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 6.50 to 13.5A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $425.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Magnetic Contactors and Motor Starters
• 3 pole Include 1NO aux. contact
UL Listed.
Motor starters
Protect against motor overload on 3-phase motor circuits. Manual weld check. Toolless disassembly. Class 20 overload protection with visible trip indicator and manual reset. Motor starters without electronic overload relays require 3 heaters.

View More

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 6.50 to 13.5A
  • Coil Volts 120VAC
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1-1/2
  • HP @ 3 Phase - 480V 10
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 6.5 to 13.5
  • NEMA Size 1
  • Width 3.71"
  • Features Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
  • Includes Electronic Overload Relay
  • HP @ 3 Phase - 208V 7-1/2
  • Height 7"
  • Depth 3.94"
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.