Skip Content

TP
GENERAL ELECTRIC

NEMA Fusible Combination Starter, 45 Amps AC, 480V/120V Coil Volts

  • Item # 6AMW1
  • My Part #
  • Mfr. Model # 408D694H61DALAA
  • Catalog Page # N/A
  • UNSPSC # 39121521
NEMA Fusible Str,Size 2,120V Coil,3R Enc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Combination Starters
• 480VAC, 60 Hz input 120VAC coil 1NO/NC auxiliary contact
Pressure terminals for the line and load connections. Include external overload reset button and holding interlock. Require 3 heaters, sold separately.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item NEMA Fusible Combination Starter
  • NEMA Size 2
  • Amps AC 45
  • Coil Volts 480V/120V
  • Fuse Clip Type Class H
  • Enclosure NEMA Rating 3R
  • Auxiliary Contact Form 1NO/1NC
  • Short Circuit Protection 60A
  • Operator Selector Switch
  • Operator Function Hand/Off/Auto
  • Pilot Light No
  • Control Transformer Yes
  • Control Transformer Voltage 480VAC Primary, 120VAC Secondary
  • Hz 50/60
  • HP @ 3 Phase - 480V 15
  • Standards UL/CSA
  • Includes Transformer with 2 Primary Fuses and 1 Secondary Fuse
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.