DV
GE

NEMA 3R Rotary Handle, Disconnect Switch Size: —

  • Item # 5WMW6
  • My Part #
  • Mfr. Model # GE-FD1HA4XRY
  • Catalog Page # N/A
  • UNSPSC # 39121501
NEMA 3R Rotary Handle, Disconnect Switch Size: — close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rotary Handle
  • Description/Special Features NEMA 3R
  • Voltage Not Rated
  • For Use With FD Fusible Disconnect Switches
  • Includes Red/Yellow Operator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products