DG
GENERAL ELECTRIC

Mounting Feet, 304 Stainless Steel, For Use With: Nos. 2HRA6, 2HRE2, 2HRE7, 4 PK

  • Item # 2HPZ6
  • My Part #
  • Mfr. Model # AN-MFSS
  • Catalog Page # N/A
  • UNSPSC # 39121309
Mounting Feet, 304 Stainless Steel, For Use With: Nos. 2HRA6, 2HRE2, 2HRE7, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use these GE stainless steel mounting feet with nonmetallic enclosures, Nos. 2HRA6, 2HRE2, and 2HRE7 (sold separately).

View More

Technical Specs

  • Item Mounting Feet
  • Material 304 Stainless Steel
  • For Use With Nos. 2HRA6, 2HRE2, 2HRE7
  • Sub-Category Mounting Accessories
  • Height 0.06"
  • Length 2.00"
  • Width 4.00"
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None