Skip Content

NC
GENERAL ELECTRIC

Miniature Circuit Breaker, 25 Amps, C Curve Type, Number of Poles: 2

  • Item # 10K786
  • My Part #
  • Mfr. Model # EP102ULHC25
  • Catalog Page # 193
  • UNSPSC # 39121601
Mini Circuit Breaker,25A,2 Poles,C,240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The C Curve indicates a magnetic trip between 7 and 10 times rated current.

View More

Technical Specs

  • Item Miniature Circuit Breaker
  • Amps 25
  • Number of Poles 2
  • Curve Type C
  • AC Voltage Rating 240VAC
  • DC Voltage Rating 110VDC
  • Max. AIR Rating 10 kA
  • Trip Type Thermal Magnetic
  • Terminal Connection Screw Clamp
  • Mounting DIN Rail
  • Application Branch Circuit Protection
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • Length 86mm
  • Width 36mm
  • Depth 76mm
  • Standards cUL 489 Listed (File E256870), CE Marked
  • Series EP100 ULH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.