Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
GENERAL ELECTRIC

Load Center, Main Circuit Breaker, 125 Amps, 120/240VAC Voltage, Number of Spaces: 24

  • Item# 32WT01
  • Mfr. Model# TM2412RCU
  • Catalog Page# 208
  • UNSPSC# 39121101
Load Center, Main Circuit Breaker,125 Amps,120/240VAC Voltage,Number of Spaces: 24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $752.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.26 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This main circuit breaker load center features an included flush cover and surface cover. It also features tin-plated copper bus material, galvanized steel enclosure material, and top feed capabilities. The enclosure is designed to help protect against the ingress of rain, sleet, snow, falling dirt, and the external formation of ice on the enclosure.

View More

Technical Specs

  • Item Load Center
  • Main Circuit Breaker or Main Lug Main Circuit Breaker
  • Amps 125
  • Number of Spaces 24
  • Max. No. of Tandem Breakers 0
  • Circuit Breaker Type THQL
  • Voltage 120/240VAC
  • Series TM241
  • Phase 1
  • Height 33-1/4"
  • Width 14"
  • Depth 4-3/4"
  • Recommended Flush Cover Included
  • Recommended Surface Cover Included
  • Short Circuit Current Rating 22kA
  • Bus Material Tin Plated Copper
  • Special Features Top Feed
  • Enclosure Material Galvanized Steel
  • Enclosure NEMA Rating 3R
  • Recommended Ground Bar Kit Mfr. Model #TGK24
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.