NC
GE

Line Interactive UPS System, 800.0VA, 640.0W, 12 min./5 min. Backup Time

  • Item # 19RT42
  • My Part #
  • Mfr. Model # 25926
  • Catalog Page # 214
  • UNSPSC # 39121011
Line Interactive UPS System, 800.0VA, 640.0W, 12 min./5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $298.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reliable, secure, power protection for all critical loads. Includes auto voltage regulation, automatic shutdown software, USB, contact interface with RS232, and relay connections. Connect between the main supply and your critical load to ensure load continues to receive a clean, constant, and reliable source of power until a safe shutdown of the load can be performed. Hardware and data is protected and operations are reliably maintained. Features power and surge protection outlets, easy-to-read display, and date line surge protection. Compact and lightweight design with high operating efficiency and reliability. Suitable for personal computers, servers, small networks, petrol pumps, ATMs, or parking meters.

View More

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 800.0VA
  • Watts - UPS Systems 640.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 12 min./5 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 4 msec
  • Width 17.0"
  • Depth 16.0"
  • Height 3.5"
  • Cord Length 3 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 6.6A
  • Phase 1
  • Ports RS232, USB
  • Standards UL 1778
  • Includes Automatic Shutdown Software
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.