Skip Content

NC
GENERAL ELECTRIC

Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:

  • Item # 3HYD4
  • My Part #
  • Mfr. Model # CR463M20CJA10A0
  • Catalog Page # N/A
  • UNSPSC # 39121529
Lighting Contactr,2P,120V,NEMA1,MechHeld close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $536.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lighting Contactors
• Rated 30A inductive and resistive 7.4"H x 4.2"W x 3.9"D Electrically held
Design allows additional power poles to be added to a max. of six 1• or 2-pole blocks. Poles are supplied in the NO position on contactor. Up to 4 power pole blocks are field convertible to NC. RoHS Compliant. UL Listed. Mechanically held contactors have built-in control module delays to minimize excessive operation from faulty control devices.

View More

Technical Specs

  • Item Lighting Magnetic Contactor
  • Number of Poles 2
  • Coil Volts 120VAC
  • Full Load Amps 30
  • Contactor Type Mechanically Held
  • Enclosure NEMA Rating 1
  • Height 7.40"
  • Width 4.20''
  • Depth 3.90"
  • Hz 60
  • HP @ 1 Phase - 120V 1
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 208V 3
  • HP @ 3 Phase - 240V 5
  • HP @ 3 Phase - 480V 10
  • HP @ 3 Phase - 575V 15
  • Standards UL 508 File, E1811 Vol 19, cUL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.