Skip Content

 
GE LIGHTING

LED Driver, Length 7-1/4"

LED Driver, Length 7-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Power Output 60 W 
  • Length 7-1/4" 
  • Width 1-3/4" 
  • Input Voltage 120-277 VAC 
  • Input Current 0.3-0.8 AAC 
  • Input Power 60 
  • Ambient Temp. Range 32 Degrees to 122 Degrees F 
Output Voltage
Please Select
Height
Please Select
Output Current
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Output Voltage
Height
Output Current
Price
Qty
Please use Qty box to add item(s) to cart.
GELD60DMV12PU
12 VDC
1-1/2"
5 ADC

$132.40 / each

Enter location to check availability
Catalog Page #  613 

Price $132.40 / each

Technical Specs

  • Power Output 60 W
  • Output Voltage 12 VDC
  • Length 7-1/4"
  • Width 1-3/4"
  • Height 1-1/2"
  • Output Current 5 ADC
  • Input Voltage 120-277 VAC
  • Input Current 0.3-0.8 AAC
  • Input Power 60
  • Ambient Temp. Range 32 Degrees to 122 Degrees F
GELD60DMV24PU
24 VDC
1"
2.5 ADC

$120.10 / each

Enter location to check availability
Catalog Page #  613 

Price $120.10 / each

Technical Specs

  • Power Output 60 W
  • Output Voltage 24 VDC
  • Length 7-1/4"
  • Width 1-3/4"
  • Height 1"
  • Output Current 2.5 ADC
  • Input Voltage 120-277 VAC
  • Input Current 0.3-0.8 AAC
  • Input Power 60
  • Ambient Temp. Range 32 Degrees to 122 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More