Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GENERAL ELECTRIC

LED Driver, 120-277 V, 100 W, 12 V

  • Item# 34J744
  • Mfr. Model# GELD100DMV12PU
  • Catalog Page# N/A
  • UNSPSC# 39111801
LED Driver,120-277 V,100 W,12 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Drivers

Product Details

Compatible with most 12 and 24V LED light systems as well as systems using Luxeon® technology. Suitable for signage, cove lighting, and other lighting applications where flexible loading is required.

View More

Technical Specs

  • Item LED Driver
  • Power Output 100 W
  • Output Voltage 12 VDC
  • Length 8-1/4"
  • Width 2-1/2"
  • Height 1-3/5"
  • Output Current 8.3 ADC
  • Input Voltage 120-277 VAC
  • Input Current 0.5-1.3 AAC
  • Input Power 100
  • Ambient Temp. Range 32 Degrees to 122 Degrees F
  • Power Factor 0.95
  • Environmental Rating Dry Location
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms