Skip Content
DV
GE LIGHTING

LED Driver,120 V,10 W ,2.3-28 V

  • Item # 34J739
  • My Part #
  • Mfr. Model # GELD10D120350PU
  • Catalog Page # N/A
  • UNSPSC # 39111801
LED Driver,120 V,10 W ,2.3-28 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Drivers

Technical Specs

  • Item LED Driver
  • Power Output 10 W
  • Output Voltage 2.3-28 VDC
  • Length 3-3/4"
  • Width 1"
  • Height 1"
  • Output Current 0.35 ADC
  • Input Voltage 120 VAC
  • Input Current 0.19-0.23 AAC
  • Input Power 9.8
  • Ambient Temp. Range 32 Degrees to 122 Degrees F
  • Environmental Rating Dry Location
  • Power Factor 0.50
How can we improve our Technical Specifications?

Compliance and Restrictions

None